Shop All Toys & Games
Melissa & Doug
Take Along Town
Mfr # 30141
Zoro # G405651187
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% wood, 15% paint, 5% plastic, 10% metal, 3% fabric
- Color Multicolor
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Product Information
- Brand Melissa & Doug
- MFR # 30141
- Zoro # G405651187
- UPC # 772301411
- Country of Origin China
- Category Toys & Games
Details
Material | 67% wood, 15% paint, 5% plastic, 10% metal, 3% fabric |
Color | Multicolor |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Theme | Town |
Description
Built-in tracks, colorful scenery, and fun play pieces let kids take their imaginations for a spin . . . and take playtime anywhere they want to go! Unfold the sturdy wooden case to create an illustrated play surface with built-in road tracks for the three wooden wheeled vehicles (a police car, ambulance, and fire engine) and a wooden helicopter to race to the rescue. Set up a bridge and a city tunnel with a monorail that slides across the top! Wooden play pieces include buildings, traffic signs, and a tree to enhance imaginative storytelling. All the pieces store in the fold-up case with convenient carrying handle for easy cleanup and travel (there's plenty of room to add other toys, too!). Keep playtime rolling for kids three and older and encourage independent play and motor skill development.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Boreas S4 Snow Machine (FSM-BOREAS-S4)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- SEALER SALES Replacement Kit for KF-405HC (RK-16HC5-KF-405HC)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- MELISSA & DOUG Take Along Railroad (30140)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- MELISSA & DOUG Latches Wooden Learning Board (3785)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- MELISSA & DOUG Bug Catching Magnetic Puzzle Game (3779)
- SUPER IMPULSE Smallest Lincoln Logs (542)
- Melissa & Doug Toys & Games