Shop All Toys & Games
Melissa & Doug
Take-Along Kingdom, Play Set
Mfr # 32842
Zoro # G4115438
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Wood, 15% Paint, 5% Plastic, 10% Metal, 3% Fabric, 2% Magnet
- Color Multi
- Includes 20 play pieces plus carrying case
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Melissa & Doug
- MFR # 32842
- Zoro # G4115438
- UPC # 772328425
- Country of Origin China
- Category Toys & Games
Details
Material | 65% Wood, 15% Paint, 5% Plastic, 10% Metal, 3% Fabric, 2% Magnet |
Color | Multi |
Includes | 20 play pieces plus carrying case |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Built-in roads, a wheeled carriage, a mountain, cave, and castle, mythical creatures, and fun play pieces let kids take their imaginations on royal adventures . . . and take playtime anywhere they want to go! Unfold the sturdy wooden case to create an illustrated play surface with built-in tracks throughout the kingdom. The wooden royal carriage for the prince and princess can be pulled by a horse or unicorn! Set up a castle to drive through and a mountain with a dragon's cave; slide the boulder (or another play piece) down the mountainside to slay the dragon and rescue its prisoner or find the hidden treasure chest! There are countless imaginative storytelling possibilities. All the pieces store in the fold-up case with convenient carrying handle (there's plenty of room to add other toys, too!) for easy cleanup and travel. Keep playtime rolling for kids three and older and encourage independent play and motor skill development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- CIG ecoPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 600PK (ECOPinWheel)
- TOSHIBA Magenta Toner Cartridge 38K YLD (TFC425UM)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- MELISSA & DOUG Sandwich-Making Wooden Play Food Set (513)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- MELISSA & DOUG Wooden Brew + Serve Coffee Set (9842)
- MELISSA & DOUG Cutting Wooden Play Food, 27 Pieces (487)
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- MELISSA & DOUG Abacus Classic Wooden Toy (493)
- JUNIOR LEARNING Junior Learning 50 Base Ten Activities (326)
- Melissa & Doug Toys & Games