Shop All Toys & Games
Melissa & Doug
Suspend Junior Balance Game
Mfr # 4276
Zoro # G7544296
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Material 80% Plastic, 10% metal (steel), 10% wood
- Includes 25 game rods, wooden base, 4 frame rods, colored spinner, wooden connector
- Recommended Grade Grade PK+
Product Information
- Brand Melissa & Doug
- MFR # 4276
- Zoro # G7544296
- UPC # 772042765
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 4+ Years |
Material | 80% Plastic, 10% metal (steel), 10% wood |
Includes | 25 game rods, wooden base, 4 frame rods, colored spinner, wooden connector |
Recommended Grade | Grade PK+ |
Description
Building on the tremendous success of Suspend, the new Junior version brings this blockbuster balance game to younger kids with brighter colors, lighter pieces, and a brand-new spinner. Game play is easy: Simply set up the frame, spin the spinner, and balance the color-coded pieces to create an incredible hanging structure. Race against your opponents to be the first to run out of pieces—but watch out: one wrong move and the whole structure could fall! This thrilling game is perfect for young players—there is no reading required, and the skills required to succeed grow with every game. Kids learn how to balance and counterbalance, take smart risks, and foresee consequences, all the while having lots of fun! For 1-4 players.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Thermal Binding Cover, 1/16", 11x8.5, PK10 (FEL5225301)
- AVERY Label, Lsr, Sheet, 8.5X11,100PK (AVE5165)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 72", Kraft, 15/Case (P3072KHD)
- MELISSA & DOUG Round the Construction Zone Work Site Rug + Vehicle Set (9407)
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- MELISSA & DOUG My Own Mailbox Classic Toy (4089)
- MELISSA & DOUG Lets Play House Baking Play Set (9356)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- KEY EDUCATION PUBLISHING Listening Lotto: Faces and Feelings Board Game, Grade PK-1 (846032)
- Melissa & Doug Toys & Games