Standard Unit Blocks, 60PK
Mfr # 503
Zoro # G410533652
Key Features
- Recommended Grade PK+
- Color Natural
- Recommended Age 3+ years
- Includes 60 Blocks
- Material 95% solid wood, 3% plywood, 2% plastic
Product Information
- Brand Melissa & Doug
- MFR # 503
- Zoro # G410533652
- UPC # 772005036
- Country of Origin Thailand
- Category Toys & Games
Details
Recommended Grade | PK+ |
Color | Natural |
Recommended Age | 3+ years |
Includes | 60 Blocks |
Material | 95% solid wood, 3% plywood, 2% plastic |
Description
Build upon your childs imagination with this high-quality, solid wood building block set. The wooden blocks are made from durable hardwood, are precisely measured and cut, and feature smooth, rounded edges. The set includes 60 standard unit blocks in a variety of shapes and sizes to inspire creativity and developmental learning fun. Theyre ideal for building, balancing, and facilitating play with other toys such as building a house for a favorite doll, making a car garage or a stuffed animals cozy bed. They can also help introduce early math concepts including shapes, parts-to-whole, and sorting, as well as help kids develop hand-eye coordination and patience. The natural-finish, smooth-sanded hardwood blocks are packaged in a handsome wooden crate for easy storage, making clean up a breeze. The exceptional quality and opportunities for open-ended play make this traditional wooden block set an excellent value. The possibilities are endless! It makes a wonderful gift for kids ages three and older.
- •60 natural finished, smooth-sanded hardwood blocks to inspire hands-on, imaginative play
- •Packaged in a handsome, wooden tray for easy storage
- •Ideal for introducing early math concepts, including shapes, parts-to-whole, and sorting
- •Exceptional quality and value
- •Makes a great gift for 3- to 8-year-olds, for hands-on, screen-free play
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- MELISSA & DOUG Classic Play Money Set (1273)
- MELISSA & DOUG My Own Mailbox Classic Toy (4089)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- MELISSA & DOUG World Map Floor Puzzle (446)
- MELISSA & DOUG Musical Farmyard Cube Learning Toy (9177)
- ANIMACION 40 ft. N Scale Yang Ming High Cube Container with Magnetic System & Corrugated Side (AN1797279)
- Melissa & Doug Toys & Games