Shop All Toys & Games
Melissa & Doug
Stainless Steel Tea Set and Storage Stand, 11 Pieces
Mfr # 4251
Zoro # G500936844
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes Teapot, cups, saucers, teaspoons, creamer, sugar bowl, tongs, storage rack
- Color Silver
- Material 100% Steel
- Recommended Age 3+ years
Product Information
- Brand Melissa & Doug
- MFR # 4251
- Zoro # G500936844
- UPC # 772042512
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | Teapot, cups, saucers, teaspoons, creamer, sugar bowl, tongs, storage rack |
Color | Silver |
Material | 100% Steel |
Recommended Age | 3+ years |
Description
Turn playtime into a special occasion with this shiny polished steel tea service! The teapot with lid and two cups feature sturdy looped handles with riveted joints that won't weaken or wear. Serve tea for two using the two saucers and teaspoons, a creamer, sugar bowl, and tongs for real or imaginary sugar cubes. All of the pieces are polished to a mirror-finish for an extra-fancy flair, and store on a handy stainless steel storage rack. Kids three and older will love having real or imaginary tea parties with this special set!
Details:
• 11-Piece polished stainless steel children tea service for two
• Includes teapot with lid, 2 cups, 2 saucers, 2 teaspoons, creamer, sugar bowl, and tongs
• Pieces store on stainless steel storage rack
• Looped handles and riveted construction for durability
Details:
• 11-Piece polished stainless steel children tea service for two
• Includes teapot with lid, 2 cups, 2 saucers, 2 teaspoons, creamer, sugar bowl, and tongs
• Pieces store on stainless steel storage rack
• Looped handles and riveted construction for durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- MELISSA & DOUG Musical Farmyard Cube Learning Toy (9177)
- MELISSA & DOUG Stack + Sort Board (379)
- MELISSA & DOUG Bug Catching Magnetic Puzzle Game (3779)
- MELISSA & DOUG Mine to Love Play Cradle (31722)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- MELISSA & DOUG Turtle Ball Pit (9219)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- Melissa & Doug Toys & Games