Shop All Toys & Games
Melissa & Doug
Scoop + Serve Ice Cream Counter
Mfr # 9286
Zoro # G502647182
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55% Wood, 25% Plastic, 20% Paint
- Color Multicolor
- Includes wooden ice cream counter, eight ice cream scoops, six toppings, two cones, cup, scooper, tongs, wooden spoon, six $1 bills
Product Information
- Brand Melissa & Doug
- MFR # 9286
- Zoro # G502647182
- UPC # 772092869
- Country of Origin China
- Category Toys & Games
Details
Material | 55% Wood, 25% Plastic, 20% Paint |
Color | Multicolor |
Includes | wooden ice cream counter, eight ice cream scoops, six toppings, two cones, cup, scooper, tongs, wooden spoon, six $1 bills |
Description
Scoop up some cool treats with this all-inclusive, 28-piece pretend play ice cream counter! The sturdy wooden tabletop counter holds eight wooden scoops of different-flavored ice cream, six assorted toppings, two cones, a plastic cup, an ice cream scooper, tongs, and a wooden spoon. The scooper fits into a hole on top of the scoops to lift, stack, and release. Take orders on the reusable menu card, pay with play money, and serve up delicious fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MELISSA & DOUG Jolly Helpers Hand Puppets (9086)
- MELISSA & DOUG Round the Construction Zone Work Site Rug + Vehicle Set (9407)
- MELISSA & DOUG Veterinarian Role Play Costume Set (4850)
- HOT WHEELS CARS MONSTER TRUCKS 3Y+ (FYJ83)
- Melissa & Doug Toys & Games