Shop All Toys & Games
Melissa & Doug
Safari Social Floor Puzzle
Mfr # 4423
Zoro # G7547489
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 pieces
- Color Multi
- Recommended Age 3+ Years
- Material 100% cardboard and paper art
- Recommended Grade Grade PK+
Product Information
- Brand Melissa & Doug
- MFR # 4423
- Zoro # G7547489
- UPC # 772044233
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 36" |
Length | 24" |
Details
Includes | 24 pieces |
Color | Multi |
Recommended Age | 3+ Years |
Material | 100% cardboard and paper art |
Recommended Grade | Grade PK+ |
Features | Easy to Clean |
Weight | 2.80 lb |
Description
A bunch of wild animals are having a party with a bunch of bananas in this wild animal cardboard floor puzzle. 2' x 3' when complete, it features 24 extra-thick pieces that are 20% thicker than the competition's. Its easy-clean surface keeps puzzle looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- ICEBERG Frameless Designer Cork Bulletin Board, 3 (35011)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- ZORO SELECT Fastener Tech Sheet, Screw Thread Inserts (5DFF9)
- MELISSA & DOUG World Map Floor Puzzle (446)
- MELISSA & DOUG Scissor Skills Activity Pad (2304)
- MELISSA & DOUG Flip-to-Win Hangman Travel Game, PK2 (2095)
- MELISSA & DOUG Beep-Beep + Play Activity Toy (9220)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- Melissa & Doug Toys & Games