Shop All Toys & Games
Melissa & Doug
Round the Town Road Rug + Car Set
Mfr # 9400
Zoro # G7556485
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material 80% fabric, 10% wood, 4% plastic, 4% paint, 2% metal
- Recommended Age 3+ Years
- Includes rug, 4 cars
Product Information
- Brand Melissa & Doug
- MFR # 9400
- Zoro # G7556485
- UPC # 772094009
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | 80% fabric, 10% wood, 4% plastic, 4% paint, 2% metal |
Recommended Age | 3+ Years |
Includes | rug, 4 cars |
Weight | 3.50 lb |
Features | Washable, Skid Proof, Durable |
Description
This colorful road rug comes with four cars to drive on its looping streets and lanes—and its varied terrain also makes it ideal for trains, chunky play figures, and vehicles of all kinds! Durably made to look great for countless playtimes to come, the woven rug features a handsome farm surrounded by a circular road system, which connects a school, parking lot, grocery store, lakeshore, and more—all in a uniquely convenient arrangement that makes it easy for a kid to manage it all. Machine washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- CRAYOLA Color Crayons, Assorted, PK96 (520096)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- MELISSA & DOUG Pop Blocs Farm Animals, 10 Pieces Per Set (9196)
- MELISSA & DOUG Doorbell House (2505)
- MELISSA & DOUG Primary Lacing Beads (544)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- MELISSA & DOUG Metal Shopping Cart (4071)
- MELISSA & DOUG Jumbo Roadway Activity Rug (5191)
- FISHER-PRICE Educational Game, Laugh and Learn, 3-9/10inWx5-9/10inLx2inH, MI (FIPFNT06)
- Melissa & Doug Toys & Games