Shop All Books
Melissa & Doug
Poke-A-Dot® - An Alphabet Eye Spy
Mfr # 31346
Zoro # G7544515
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Includes 1 book
- Recommended Grade Grade PK+
- Material 75% paper, 25% plastic (PET)
Product Information
- Brand Melissa & Doug
- MFR # 31346
- Zoro # G7544515
- UPC # 772313469
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Age | 3+ Years |
Includes | 1 book |
Recommended Grade | Grade PK+ |
Material | 75% paper, 25% plastic (PET) |
Description
I spy some dots and I can't stop popping! Poke the irresistible click-to-count buttons to hear satisfying “clicks" and “pops" as you spot a whole alphabet of objects from A to Z! This sturdy 20-page interactive board book invites kids to pop along as they play “Eye Spy" and learn their ABCs along the way. Poke-a-Dot® books help encourage language development, counting, and fine motor skills. Patented Pop-a-TronicTM technology lets kids discover different popping sounds by poking the dots from the front or the back, with pages raised or flat!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Toner Cartridge, Standard Yield, Cyan (BRT-TN221C)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- BUSINESS SOURCE Rubberbands, Size 30, 1Lb, PK1150 (15738)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- MELISSA & DOUG Soft Book - Itsy-Bitsy Spider (9193)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- Melissa & Doug Books