Shop All Toys & Games
Melissa & Doug
Painted Wood Blocks Set, 100 Pieces
Mfr # 481
Zoro # G5639192
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 95% solid wood, 5% paint
- Recommended Age 3+ Years
- Recommended Grade PK+
- Color Assorted
Product Information
- Brand Melissa & Doug
- MFR # 481
- Zoro # G5639192
- UPC # 772004817
- Country of Origin China
- Category Toys & Games
Details
Material | 95% solid wood, 5% paint |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Color | Assorted |
Description
This favorite collection of 100 wooden blocks comes in four colors and nine shapes. Little builders will delight in stacking, building, and knocking down in countless colorful combinations, while gaining invaluable practice with fine motor skills and dexterity, color and shape recognition, and pre-math skills.
Details:
• 100 solid wood blocks perfect for hours (and towers!) of fun
• Blocks come in four colors and nine shapes
• Ideal for building and introducing early math concepts
• A classic creative and educational activity
Details:
• 100 solid wood blocks perfect for hours (and towers!) of fun
• Blocks come in four colors and nine shapes
• Ideal for building and introducing early math concepts
• A classic creative and educational activity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS RFID Blocking Badge Holder, Vertical, PK20 (76417)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- ADVANTUS Box, Index Card, 4X6", Clear (40305)
- MELISSA & DOUG Wooden Cafe Barista Coffee Shop (30602)
- MELISSA & DOUG Take-Along Town Play Mat (9214)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- MELISSA & DOUG Mine to Love Twins Tyler + Taylor Dolls (31730)
- MELISSA & DOUG LOVE YOUR LOOK - Nail Care Play Set (31804)
- MELISSA & DOUG La Patisserie Bakery (30603)
- LEARNING ADVANTAGE Connecting Camels (9650)
- Melissa & Doug Toys & Games