Shop All Arts & Crafts
Melissa & Doug
Multi-Craft Weaving Loom
Mfr # 9381
Zoro # G5640258
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material 50% wood, 30% fabric, 15% paper, 3% plastic, 2% metal
Product Information
- Brand Melissa & Doug
- MFR # 9381
- Zoro # G5640258
- UPC # 772093811
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | 50% wood, 30% fabric, 15% paper, 3% plastic, 2% metal |
Description
Youngsters will be thrilled to get creating with this Multi-Craft Weaving Loom. With its easy-to-use adjustable frame, oversize wooden needle, and generous 91 yards of rainbow yarn, kids can choose to make a scarf, a tasseled coaster, a drawstring pouch, a crafty carry-all-or whatever they design themselves! Great for all skill levels, this Loom also includes three picture tapestries to weave. Includes adjustable wooden loom, oversize wooden needle, craft materials, illustrated design booklet, 91 yards (83 m) of rainbow yarn, and 42 picture strips.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Customizable 6 Pc. 10" Cow Bell Set (COBLSET)
- SMEAD File Organizer 8-1/2 x 11", Assorted, PK3 (11989)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Blue, PK6 (4226)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Dinosaurs (31321)
- MELISSA & DOUG Learning Mat Crayons, Assorted Colors, PK60 (4279)
- MELISSA & DOUG Deluxe Wooden Stamp Set - Vehicles (31901)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Ocean (31324)
- MELISSA & DOUG Scratch Art® Box of Rainbow Mini Notes w/Stylus, 125 Notes/Pack, PK3 (5945)
- HANDY ART Tempera Paint, Multicultural, 8 oz, PK8 (882-056)
- Melissa & Doug