Let's Explore Light & Sound Lantern Play Set
Mfr # 30837
Zoro # G210533654
Key Features
- Includes Lantern, 3 Double-Sided Cards To Set The Scene (Cards Store In Bottom Of Lantern), Collectible Medallion
- Recommended Grade PK+
- Material 80% Plastic, 10% circuit board plus wires, 10% Steel, 5% Paper
- Recommended Age 3+ years
- Color Multicolored
Product Information
- Brand Melissa & Doug
- MFR # 30837
- Zoro # G210533654
- UPC # 772308373
- Country of Origin China
- Category Toys & Games
Details
Includes | Lantern, 3 Double-Sided Cards To Set The Scene (Cards Store In Bottom Of Lantern), Collectible Medallion |
Recommended Grade | PK+ |
Material | 80% Plastic, 10% circuit board plus wires, 10% Steel, 5% Paper |
Recommended Age | 3+ years |
Color | Multicolored |
Description
Explore the sights and sounds of camping in different habitats with this ingenious camping lantern play set that combines different colored lighting options with nature sounds! Turn the dial on the Lets Explore Light Sound Lantern to choose the light color, then press to create a matching soundscape birds, forest with owl, crackling campfire, ocean waves, flowing stream, rain with distant thunder. Sounds play on a loop for up to 30 minutes, or press again for quiet play. Double-sided cards fit in the lantern base and help set the scene for storytelling! Lets Explore encourages kids to connect with the natural world through imaginative play! Discover the joy of outdoor adventures that instill curiosity and confidence while inspiring kids to say, inLets Explorein! Three AA batteries are required, not included.
- •Durable camping lantern with 6 colored lighting options (white, red, yellow, green, blue, purple) and sound effects to go with each color
- •Includes lantern, 3 double-sided cards to set the scene (cards store in bottom of lantern), collectible medallion
- •Sounds include birds, forest with owl, crackling campfire, ocean waves, flowing stream, rain with distant thunder; soundscapes play on a loop for up to 30 minutes (or press for quiet play)
- •Let's ExploreTM encourages kids to connect with the natural world through imaginative play, and to discover the joy of outdoor adventures that instill curiosity and confidence
- •Makes a great gift for 3- to 6-year-olds, for hands-on, screen-free play; 3 AA batteries required, not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- CRAYOLA Crayon, Classic Color, Assorted, PK8 (523008)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- PAC STRAPPING 1L x 1/2W Steel Strapping Seals For Use With 1/2W Steel Strapping Tools, 1000PK (OST48A)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- MELISSA & DOUG Wooden Lacing Shoe (3018)
- MELISSA & DOUG Pop Blocs Farm Animals, 10 Pieces Per Set (9196)
- MELISSA & DOUG Self-Correcting Wooden Alphabet Letter Puzzles (2541)
- DOWLING MAGNETS Foam Fun Lowercase Black Magnet Letters, 108 Pieces (733105)
- Melissa & Doug Toys & Games