La Patisserie Bakery
Mfr # 30603
Zoro # G410533614
Key Features
- Includes 39 Piece Bake Shop Set
- Color Multicolored
- Recommended Grade PK+
- Recommended Age 3+ years
- Material 90% wood, 10% Paint
Product Information
- Brand Melissa & Doug
- MFR # 30603
- Zoro # G410533614
- UPC # 772306034
- Country of Origin China
- Category Toys & Games
Details
Includes | 39 Piece Bake Shop Set |
Color | Multicolored |
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Material | 90% wood, 10% Paint |
Description
Satisfy hungry imaginations at this full-service wooden bakery from Melissa Doug that lets kids be the baker or the customer! Use the removable mixer with dough hook and whisk to pretend to mix up batter. Pop soft bread and cake in the oven, ice and decorate wooden cupcakes and cookies, and roll up croissants and buns. Display scrumptious-looking items in the display case in the front of the sturdy wooden counter. Customers can choose from items listed on the magnetic menu board and use the credit card machine with magnetic signature pad to pay for purchases! This 39-piece play food set offers kids 3 to 7 countless opportunities to develop early learning skills and to create, imagine, and role play.
- •Be the baker or the customer with this sturdy wooden bakery counter with removable mixer and swiveling pay terminal and wooden and fabric play food pieces and play baking accessories
- •Play food includes 2 wooden cookies, 2 wooden cupcakes, 6 wooden icing tops, 2 foam cinnamon buns to roll, 2 fabric bun icing pieces, felt croissant to roll up, wooden croissant filling, foam bread/cake loaf, fabric cake icing
- •Baking accessories include a wooden baking tray, baking pan, ingredient bag, squishy icing tube, foldable cupcake box, and removable cake stand; add to the pretend play experience with wooden sign magnets, a reusable, double-sided menu, credit card, and reusable loyalty card
- •Encourages fine motor development, counting and sorting skills, color recognition, and storytelling
- •Makes a great gift for 3- to 7-year-olds, for hands-on, screen-free play
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- THE PACKAGING WHOLESALERS Shipping Tags, #8, 6-1/4"L x 3-1/8"W, Red, 1000/Pack (G11081E)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- MELISSA & DOUG Latches Wooden Learning Board (3785)
- MELISSA & DOUG Beginner Pattern Blocks (528)
- MELISSA & DOUG Beneath the Waves Search + Find Floor Puzzle - 48 Pieces (4493)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- Melissa & Doug Toys & Games