Shop All Arts & Crafts
Melissa & Doug
Jumbo Multi-Theme Coloring Pad, 11 x 14, Pink, PK6
Mfr # 4225
Zoro # G4853259
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material 100% Paper
- Recommended Age 3+ Years
- Includes 6 coloring books
- Recommended Grade Grade PK+
Product Information
- Brand Melissa & Doug
- MFR # 4225
- Zoro # G4853259
- UPC # 194629085781
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | 100% Paper |
Recommended Age | 3+ Years |
Includes | 6 coloring books |
Recommended Grade | Grade PK+ |
Description
Fifty beautiful pictures leave lots of room for pink! Oversized 11" x 14" premium white bond paper feature outline drawings of flowers, princesses, horses and more. Each sheet in this large extra-large coloring book for kids is printed on one side only, so the colorful masterpieces won't smudge. The pages tear out cleanly to allow more than one child to color simultaneously and for proud display! Sold as a pack of 6 coloring pads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- BELKIN Belkin F3U133-06-OEM 6 ft. Pro Series Hi-Speed USB A-B Cable (F3U133-06-OEM)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- MELISSA & DOUG Multi-Craft Weaving Loom (9381)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Dinosaurs (31321)
- MELISSA & DOUG Drawing Pad, 9 x 12, White, 50 Sheets, PK10 (4108)
- MELISSA & DOUG Scratch Art® Box of Rainbow Mini Notes w/Stylus, 125 Notes/Pack, PK3 (5945)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- MELISSA & DOUG Easel Companion Accessory Set (4145)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- Melissa & Doug