Shop All Arts & Crafts
Melissa & Doug
Happy Handle Wooden Stamp Set, 6 Stamps + Stamp Pad Per Set, PK2
Mfr # 2407
Zoro # G1424189
product price: $34.55
/pk 2, $17.28/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Includes 12 stamps, 2 stamp pads, 2 wooden cases
- Recommended Age 4+ Years
- Material 80% Solid Wood (Stamps), 10% Plastic (Stamp Case), 5% Ink, 2% Corrugate, 2% Foam (Stamp Pad And Buffer Between Rubber Stamp), 1% Rubber (Stamper)
Product Information
- Brand Melissa & Doug
- MFR # 2407
- Zoro # G1424189
- UPC # 194629085729
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 12 stamps, 2 stamp pads, 2 wooden cases |
Recommended Age | 4+ Years |
Material | 80% Solid Wood (Stamps), 10% Plastic (Stamp Case), 5% Ink, 2% Corrugate, 2% Foam (Stamp Pad And Buffer Between Rubber Stamp), 1% Rubber (Stamper) |
Description
With a special handle to keep your little one's fingers far from the six-color inkpad and six different stamps to choose from, stamping fun will be endless! The handy case keeps the stamps and pad organized! Washable, kid-friendly ink. Each pack includes 6 rubber stamps with long wooden handles and a six-color ink pad. Sold as 2 packs for a total of 12 stamps and 2 ink pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- XEROX Drum Unit, 67,000 Page-Yield, Black (013R00657)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Blue, PK6 (4226)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Farm (31325)
- MELISSA & DOUG Scratch Art® Box of Rainbow Mini Notes w/Stylus, 125 Notes/Pack, PK3 (5945)
- MELISSA & DOUG Drawing Pad, 9 x 12, White, 50 Sheets, PK10 (4108)
- MELISSA & DOUG Multi-Craft Weaving Loom (9381)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- CRAYOLA Color Wonder Mess Free Stow + Go Studio Travel Kit, PK2 (752580)
- Melissa & Doug