Shop All Toys & Games
Melissa & Doug
Hair Stylist Role Play Costume Set
Mfr # 4847
Zoro # G305651195
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% polyester fabric, 30% plastic, 5% paper, 3% Velcro, 2% metal
- Color Pink with Purple
- Recommended Grade Grade PK-1
- Recommended Age 3-6 years
Product Information
- Brand Melissa & Doug
- MFR # 4847
- Zoro # G305651195
- UPC # 772048477
- Country of Origin China
- Category Toys & Games
Details
Material | 60% polyester fabric, 30% plastic, 5% paper, 3% Velcro, 2% metal |
Color | Pink with Purple |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 years |
Description
Make an appointment for fun with this realistic stylist set. Your young hairdresser can put on the machine-washable smock and the personalizable name card, then and use the comb and brush for a new style every day. The battery-powered hairdryer sounds like the real thing! Includes non-cutting scissors and a headband for accessorizing. Satisfied clients can check themselves out in the plastic hand mirror!
Details
• Young stylists can brush, comb, cut and curl with this set.
• High-quality fabrics and construction ensure durability.
• Includes cool-blowing hair dryer, non-cutting scissors, headband and plastic hand mirror.
• Machine-washable costume and wipe-clean accessories
• AAA batteries not included.
Details
• Young stylists can brush, comb, cut and curl with this set.
• High-quality fabrics and construction ensure durability.
• Includes cool-blowing hair dryer, non-cutting scissors, headband and plastic hand mirror.
• Machine-washable costume and wipe-clean accessories
• AAA batteries not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK M5 Perm Marker 5mm 5/8 Red Hvy dty 12/cs (10551)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- MELISSA & DOUG Pediatric Nurse Role Play Costume Set (8519)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- MELISSA & DOUG Scoop And Stack Ice Cream Cone Playset (4087)
- MELISSA & DOUG Round the Speedway Race Track Rug + Car Set (9401)
- LEARNING RESOURCES New Sprouts® Picnic Set (9266)
- Melissa & Doug Toys & Games