Shop All Toys & Games
Melissa & Doug
Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces
Mfr # 436
Zoro # G7561394
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Material 100% card stock and paper art
- Recommended Age 3+ Years
- Includes 24 pieces
Product Information
- Brand Melissa & Doug
- MFR # 436
- Zoro # G7561394
- UPC # 772004367
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 48" |
Width | 18" |
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Material | 100% card stock and paper art |
Recommended Age | 3+ Years |
Includes | 24 pieces |
Features | Bright, Easy to Clean |
Description
This fire truck-shaped puzzle is ready to go with only 24 cardboard pieces to complete assembly! Four feet long when assembled, the extra-thick cardboard pieces feature an Easy-Clean surface to keep them looking like new. Product: 12" H x 9.5" W x 3" L 2.3 lbs. Package: 48"L x 18"W Assembled 2.6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Print Ribbon 8 MIL (44173403)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- DOME PUBLISHING Bookkeeping Record Book, Beige (DOM612)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- MELISSA & DOUG Bake And Decorate Cupcake Set (4019)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MELISSA & DOUG Beneath the Waves Search + Find Floor Puzzle - 48 Pieces (4493)
- MELISSA & DOUG Take-Along Farm Play Mat (9216)
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- READY 2 LEARN Lacing Alphabet, Lowercase, Set of 34 (6905)
- Melissa & Doug Toys & Games