Shop All Toys & Games
Melissa & Doug
Geometric Stacker Toddler Toy, 25 Pieces
Mfr # 567
Zoro # G9660692
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 25 x Colorful Wooden Pieces, 3 x Rods
- Features Colorful
- Material Wood
- Subject Fun
- Number of Pieces 25
Product Information
- Brand Melissa & Doug
- MFR # 567
- Zoro # G9660692
- UPC # 772005678
- Country of Origin China
- Category Toys & Games
Details
Item | Geometric Stacker - Skill Developmental Toy |
Includes | 25 x Colorful Wooden Pieces, 3 x Rods |
Features | Colorful |
Material | Wood |
Subject | Fun |
Number of Pieces | 25 |
Toy Type | Stacking Toy |
Skill Learning | Color, Size Differentiation, Shape, Stacking, Geometry, Matching, Sorting, Building |
Description
Match and sort these 25 colorful wooden pieces, and skill-building is just part of the fun. Rings, octagons, and rectangles can be slotted onto the three rods, stacked on top of each other, or lined up to compare shapes, sizes, and colors. This first-concepts set is a manipulatives all-star!
Details:
• 25 colorful wooden pieces to match and stack on three rods
• Rings, octagons, and rectangles
• Great for building early shape, color, and size differentiation skills
• Exceptional quality and value
• 2+ years
Details:
• 25 colorful wooden pieces to match and stack on three rods
• Rings, octagons, and rectangles
• Great for building early shape, color, and size differentiation skills
• Exceptional quality and value
• 2+ years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Cartridge 27K YLD (108R00575)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNG0)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- MELISSA & DOUG Ice Cream + Cake Chalk Set (30627)
- MELISSA & DOUG Standard Unit Blocks, 60PK (503)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Shape Sorting Cube Classic Toy (575)
- MELISSA & DOUG Mine to Love Play Cradle (31722)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- Melissa & Doug Toys & Games