Shop All Arts & Crafts
Melissa & Doug
Drawing Pad, 9 x 12, White, 50 Sheets, PK10
Mfr # 4108
Zoro # G4856320
product price: $51.59
/pk 10, $5.16/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Paper
- Includes 10 drawing pads
Product Information
- Brand Melissa & Doug
- MFR # 4108
- Zoro # G4856320
- UPC # 194629085743
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 10 drawing pads |
Description
This generously sized drawing pad provides a clean sheet for every creative whim. An essential art supply, our premium white bond paper is ideal for pencils, crayons, markers, chalk, poster paints or watercolor artwork. Each pad includes 50 sheets and measures 9" x 12". Sold as a pack of 10 drawing pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 66" x 36" 28 mil, Includes Air Valve (2GWN3)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK10 (BSN36591)
- QUARTET Bulletin Board, 3'x2', Black Frame/Faux Granite (QRT699370)
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- MELISSA & DOUG Deluxe Wooden Stamp Set - Vehicles (31901)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Dinosaurs (31321)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Pink, PK6 (4225)
- MELISSA & DOUG Scratch Art® Box of Rainbow Mini Notes w/Stylus, 125 Notes/Pack, PK3 (5945)
- MELISSA & DOUG Learning Mat Crayons, Assorted Colors, PK60 (4279)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- Melissa & Doug