Shop All Toys & Games
Melissa & Doug
Dinosaurs Chunky Puzzle, 9in x 12in, 7 Pieces
Mfr # 3747
Zoro # G1422186
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 7 puzzle pieces, 1 board
- Material 90% MDF (Pieces And Restboard), 5% Plywood (Bottom Layer Of The Restboard), 5% Paint
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Melissa & Doug
- MFR # 3747
- Zoro # G1422186
- UPC # 772037471
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 7 puzzle pieces, 1 board |
Material | 90% MDF (Pieces And Restboard), 5% Plywood (Bottom Layer Of The Restboard), 5% Paint |
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Description
This extra thick wooden puzzle includes seven easy-grasp, chunky dinosaur pieces with a full-color, matching picture underneath. The dino pieces stand upright for pretend play. Encourages hand-eye, fine motor and creative expression skills. Product measures 1" x 9" x 12" and weighs 1.7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic 52106001 (EA) (R6420)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- MELISSA & DOUG Cutting Wooden Play Food, 27 Pieces (487)
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- MELISSA & DOUG Let's Explore Light & Sound Lantern Play Set (30837)
- MELISSA & DOUG Wooden Grill + Serve BBQ Set (9280)
- MELISSA & DOUG Beep-Beep + Play Activity Toy (9220)
- MELISSA & DOUG Deluxe Magic Set (1170)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- Melissa & Doug Toys & Games