Shop All Toys & Games
This Product is Discontinued
Melissa & Doug
Deluxe Wire Puzzle Rack (Discontinued)
Mfr # 1525
Zoro # G1425677
This Product is Discontinued
Key Features
- Color Silver
- Recommended Grade Grade PK-1
- Recommended Age 2-6 Years
- Includes 1 rack
- Material Metal
Product Information
- Brand Melissa & Doug
- MFR # 1525
- Zoro # G1425677
- UPC # 772015257
- Country of Origin China
- Category Toys & Games
Details
Color | Silver |
Recommended Grade | Grade PK-1 |
Recommended Age | 2-6 Years |
Includes | 1 rack |
Material | Metal |
Description
A puzzle rack to solve your storage puzzle! This sturdy wire puzzle rack holds up to 6 large and 6 small puzzles for convenient clean up and organization.
Dimensions: 8.25" x 13.25" x 16" Assembled.
Puzzles sold separately.
Dimensions: 8.25" x 13.25" x 16" Assembled.
Puzzles sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.