Shop All Toys & Games
Melissa & Doug
Deluxe Road Rug Play Set
Mfr # 5195
Zoro # G602647754
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 70% Fabric, 10% Wood, 10% Plastic, 7% Paint, 3% Metal
- Includes 1 activity rug, 15 vehicles, 8 town buildings, 8 farm structures, 6 animals, 7 people, 4 traffic signs, 1 bridge
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Product Information
- Brand Melissa & Doug
- MFR # 5195
- Zoro # G602647754
- UPC # 772051958
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | 70% Fabric, 10% Wood, 10% Plastic, 7% Paint, 3% Metal |
Includes | 1 activity rug, 15 vehicles, 8 town buildings, 8 farm structures, 6 animals, 7 people, 4 traffic signs, 1 bridge |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Create a world of adventures, from a bustling town to a busy barnyard! This deluxe play set includes a soft and durable machine-washable activity rug, and 49 wooden play pieces to bring it to life. Pieces include construction vehicles, cars and trucks, play people, buildings, farm equipment and structures, animals, traffic signs, and more! The soft 39-inch by 36-inch (100 cm by 91 cm) rug with skid-proof backing and reinforced border binding has room for multiple kids to play. Countless imaginative adventures await!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.60 mil, Clear (5DRV5)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- MELISSA & DOUG Suspend Family Game (4371)
- MELISSA & DOUG World Map Floor Puzzle (446)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- MELISSA & DOUG Standard Unit Blocks, 60PK (503)
- MELISSA & DOUG Musical Bongos (9194)
- MELISSA & DOUG Monster Bowling (2210)
- USAOPOLY Marvel Dice Throne 4-Hero Box Scarlet Witch, Thor, Loki, Spider-Man (DT011-754)
- Melissa & Doug Toys & Games