Shop All Toys & Games
Melissa & Doug
Car Carrier Truck + Cars Wooden Toy Set
Mfr # 4096
Zoro # G7561884
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material 60% solid wood, 20% plastic, 5% MDF, 10% paint, 5% metal
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes truck, 4 cars
Product Information
- Brand Melissa & Doug
- MFR # 4096
- Zoro # G7561884
- UPC # 772040969
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | 60% solid wood, 20% plastic, 5% MDF, 10% paint, 5% metal |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | truck, 4 cars |
Description
This fantastic truck is ready to spark the economy by picking up and delivering four colorful cars. Its "easy-load and lower" ramps provide two levels for the new vehicles. Your little trucker will love "hitting the road" with this wooden six-wheeler!
Dimensions: 5.75" x 12" x 3" Assembled
Dimensions: 5.75" x 12" x 3" Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE WHITE 8""X5' (TFSWHTR0805)
- ZORO SELECT Corrugated Sheets, 36" x 72", Kraft, 5 /Bundle (55VK05)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Silver)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle (SP1119)
- MELISSA & DOUG Self-Correcting Wooden Number Puzzles (2542)
- MELISSA & DOUG Shape Sorting Cube Classic Toy (575)
- MELISSA & DOUG Magnetic Wand Number Maze, 12in x 9in (2280)
- MELISSA & DOUG Bake And Decorate Cupcake Set (4019)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MELISSA & DOUG Primary Lacing Beads (544)
- USAOPOLY Geek Out Disney Game (GO004000)
- Melissa & Doug Toys & Games