Shop All General Purpose Cobalt End Mills
Melin Tool Co
Variable Flute End Mill, 5/8"
Mfr # GVHMG-2020
Zoro # G5308252
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/4"
- Overall Length 3-1/2"
- Shank Dia. 5/8"
- Finish nACo
- Number of Flutes 5
Product Information
- Brand Melin Tool Co
- MFR # GVHMG-2020
- Zoro # G5308252
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 3-1/2" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Item | Variable Flute End Mill,5/8" |
Finish | nACo |
Number of Flutes | 5 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Variable Flute End Mill,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, DCGT21.50, PK10 (6802776)
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- RIDGID Lever Washer (26957)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- Melin Tool Co General Purpose Cobalt End Mills