Shop All General Purpose Cobalt End Mills
Melin Tool Co
Variable Flute End Mill, 3/8"
Mfr # GVHMG-1212
Zoro # G5308307
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish nACo
- Number of Flutes 5
Product Information
- Brand Melin Tool Co
- MFR # GVHMG-1212
- Zoro # G5308307
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Item | Variable Flute End Mill,3/8" |
Finish | nACo |
Number of Flutes | 5 |
End Mill Material | Carbide |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
Variable Flute End Mill,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- WILDE 3/16" x 5-1/2" PIN PUNCH-BULK (PP 632.NP/MP)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- Melin Tool Co General Purpose Cobalt End Mills