Shop All Ball End Mills
Melin Tool Co
Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated
Mfr # EMG-804-2TB
Zoro # G4954341
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 1/4"
Product Information
- Brand Melin Tool Co
- MFR # EMG-804-2TB
- Zoro # G4954341
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 1/4" |
Milling Dia. | 1/8" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Taper End Mill,Ball,Carbide,1/8" x 1 |
End Mill Style | Taper Ball |
Finish | Uncoated |
Description
Taper End Mill,Ball,Carbide,1/8 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- RIDGID Jaw Insert Set, For 4CW39 (54212)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- STEELMAN Self-Adjusting Wire and Cable Stripper, 8" (41866)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16" (AMG40-1010-B-ALTIN)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- Melin Tool Co End Mills