Shop All Straight Flute Drill Bits
Melin Tool Co
Straight Flute Drill, Carbide, 3mm x 22mm, Drill Bit Finish: AlTiN
Mfr # JDR-3MM-ALTIN
Zoro # G5331973
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 48 mm
Product Information
- Brand Melin Tool Co
- MFR # JDR-3MM-ALTIN
- Zoro # G5331973
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3 mm |
Overall Length | 48 mm |
Length of Cut | 22 mm |
Details
Item | Straight Flute Drill,Carbide,3mm x 22mm |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Straight Flute Drill,Carbide,3mm x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Replacement Knobs (A410)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- JOHNSON LEVEL & TOOL Dot Laser Level, Single, Number of Beams 5 (40-6695)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MELIN TOOL CO Carbide Str-Fl Drill 9/64" X 15/16" (JDR-9/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- Melin Tool Co Straight Flute Drill Bits