Shop All Straight Flute Drill Bits
Melin Tool Co
Straight Flute Drill, Carbide, 1/16x5/8", Number of Flutes: 2
Mfr # JDR-1/16-ALTIN
Zoro # G5332043
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 1-5/8"
Product Information
- Brand Melin Tool Co
- MFR # JDR-1/16-ALTIN
- Zoro # G5332043
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 1-5/8" |
Length of Cut | 5/8" |
Details
Item | Straight Flute Drill,Carbide,1/16x5/8" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Straight Flute Drill,Carbide,1/16x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA External Circlip Plier, 225mm (010370021)
- POWERBUILT 1/4" Drive 7Mm 6Pt Socket (648284)
- GEARWRENCH 1" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86753)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® Power Drum Auger - 1/4" x 25' (PL171214)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 52 x 11/16", Number of Flutes: 2 (JDR-52)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- Melin Tool Co Straight Flute Drill Bits