Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 90 deg., 8mm x 25mm
Mfr # HSNC-8M-90
Zoro # G5007779
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 79 mm
- Shank Dia. 8 mm
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # HSNC-8M-90
- Zoro # G5007779
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 79 mm |
Shank Dia. | 8 mm |
Length of Cut | 25 mm |
Body Dia. | 8 mm |
Details
Item | Spot Drill,Cobalt,90 deg.,8mm x 25mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Description
Spot Drill,Cobalt,90 deg.,8mm x 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- WESTWARD Ratcheting Wrench Set, Combination (34D994)
- IRWIN 7 in Locking Plier (4935578)
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills