Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 82 deg., 4mm x 12mm
Mfr # HSNC-4M-82
Zoro # G5007849
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 52 mm
- Shank Dia. 4 mm
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # HSNC-4M-82
- Zoro # G5007849
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 52 mm |
Shank Dia. | 4 mm |
Length of Cut | 12 mm |
Body Dia. | 4 mm |
Details
Item | Spot Drill,Cobalt,82 deg.,4mm x 12mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Single End/Double End | Single End |
Description
Spot Drill,Cobalt,82 deg.,4mm x 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Magnetic Base Lamp With 19" Gooseneck (9032)
- WIDIA Spiral Flute Tap, Plug, 3 (16073)
- PROSKIT Adjustable Wrench, 8 (900-069)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40007X)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- Melin Tool Co Spotting Drills