Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 82 deg., 3/4" x 40mm
Mfr # HSNC-3/4-82
Zoro # G4991539
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melin Tool Co
- MFR # HSNC-3/4-82
- Zoro # G4991539
- Country of Origin United States
- Category Spotting Drills
Details
Item | Spot Drill,Cobalt,82 deg.,3/4" x 40mm |
Description
Spot Drill,Cobalt,82 deg.,3/4 In. x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.3/8 12 Point 77mm 1/2 Sq. Drive (4305A-1.3/8)
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- KIPP Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished (K0124.5A5)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- Melin Tool Co Spotting Drills