Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 82 deg., 1/4" x 22mm
Mfr # HSNC-1/4-82
Zoro # G4991557
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 2-5/8"
- Shank Dia. 1/4"
- Single End/Double End Single End
Product Information
- Brand Melin Tool Co
- MFR # HSNC-1/4-82
- Zoro # G4991557
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Length of Cut | 7/8" |
Body Dia. | 1/4" |
Details
Item | Spot Drill,Cobalt,82 deg.,1/4" x 22mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Description
Spot Drill,Cobalt,82 deg.,1/4 In. x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- WILLIAMS Williams Inspection Mirror, 2-18"x3-1/2" (40257)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 (12725)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/4"X3/4 (HDRNC-1/4-60)
- LINK 3/8 X 2 HSS 120° Spot & Center Drill (97-L2-386)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills