Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 82 deg., 1/2" x 35mm
Mfr # HSNC-1/2-82
Zoro # G4991520
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 4"
- Shank Dia. 1/2"
- Included Angle 82 Degrees
Product Information
- Brand Melin Tool Co
- MFR # HSNC-1/2-82
- Zoro # G4991520
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4" |
Shank Dia. | 1/2" |
Body Dia. | 1/2" |
Length of Cut | 1-3/8" |
Details
Item | Spot Drill,Cobalt,82 deg.,1/2" x 35mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Included Angle | 82 Degrees |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Spot Drill,Cobalt,82 deg.,1/2 In. x 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 2-7/16" Light Duty Machine Vise with Swivel Base (9611255)
- CAPRI TOOLS 16 oz Dead Blow Hammer (CP10096)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- DRILL AMERICA 1-3/16"-12 HSS Plug Hand Tap (DWTST1-3/16-12P)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/4"X3/4 (HDRNC-1/4-60)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- Melin Tool Co Spotting Drills