Shop All Spotting Drills
Melin Tool Co
Spot Drill, Carbide, Nc, 90 deg., 1/2" x 1
Mfr # HDRNC-1/2-90
Zoro # G4957397
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3"
- Shank Dia. 1/2"
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-1/2-90
- Zoro # G4957397
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Body Dia. | 1/2" |
Length of Cut | 1" |
Details
Item | Spot Drill,Carbide,Nc,90 deg.,1/2" x 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Description
Spot Drill,Carbide,Nc,90 deg.,1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits (49912)
- SURTEK Masonry Trowel Philadelphia Style 9 (CUP9)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- Melin Tool Co Spotting Drills