Shop All Spotting Drills
Melin Tool Co
Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1
Mfr # HDRNC-1/2-60
Zoro # G4957421
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3"
- Shank Dia. 1/2"
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-1/2-60
- Zoro # G4957421
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Body Dia. | 1/2" |
Length of Cut | 1" |
Details
Item | Spot Drill,Carbide,Nc,60 deg.,1/2" x 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Single End |
Description
Spot Drill,Carbide,Nc,60 deg.,1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Plug Tap and 21/32" HSS 1/2" Shank Drill Bit (POU3/4-10)
- MILWAUKEE TOOL DIPPED COMPACT WIRE STRIPPER� (48-22-3043)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills