Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank, 1F, 3/16x7/16", Split Length: 7/16"
Mfr # 91015
Zoro # G4697058
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 3/16"
- Split Length 7/16"
- Overall Length 2"
- Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # 91015
- Zoro # G4697058
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16" |
Split Length | 7/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank,1F,3/16x7/16" |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Description
Se Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- HOUGEN 1-5/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18242)
- TITAN Combo Stubby Flex Ratcht, 1/4" And 3/8"Dr (11350)
- URREA Tool Box, Steel, Black, 16 in W x 7-1/2 in D x 7-1/2 in H (D3C20)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- Melin Tool Co Tool Blanks