Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 1/4X1/2, Drill Bit Point Angle: 30 Degrees
Mfr # 91005
Zoro # G4567853
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 1/4"
- Split Length 1/2"
- Overall Length 2"
- Finish Uncoated
Product Information
- Brand Melin Tool Co
- MFR # 91005
- Zoro # G4567853
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 1/4X1/2 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 30 Degrees |
Description
Se Carbide Conical Blank 1F 1/4X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SLIP JOINT PLIER 10"" SG (2260875)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- KO-KEN Universal Socket 16mm 6 Point 53.5mm 3/8 Sq. Drive (3440M-16)
- DRILL AMERICA #3-48 13/16" OD HSS Round Adjustable Die (DWTH1316-348)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- Melin Tool Co Split End Blanks