Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 1/2X5/8, Drill Bit Point Angle: 60 Degrees
Mfr # 91024
Zoro # G4568109
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 1/2"
- Split Length 5/8"
- Overall Length 4"
- Finish Uncoated
Product Information
- Brand Melin Tool Co
- MFR # 91024
- Zoro # G4568109
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2" |
Split Length | 5/8" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 1/2X5/8 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
Description
Se Carbide Conical Blank 1F 1/2X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated (97736A)
- MILWAUKEE TOOL 1" Drive RETAINING RING 1-3/4" - 2-1/4" & 46mm - 70mm (49-66-6746)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29115)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- Melin Tool Co Tool Blanks