Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank, 1F, 3/16x3/8"
Mfr # 12346
Zoro # G4697143
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Carbide
- Finish Uncoated
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12346
- Zoro # G4697143
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 3/8" |
Cutter Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Item | Se Carbide Ball End Blank,1F,3/16x3/8" |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank,1F,3/16x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- MICRO 100 Round Blank, Dia. 7.0 mm, Length 100 mm (SRM-070-100)
- Melin Tool Co Round Blanks