Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank 1F 1/8X3/8
Mfr # 12345
Zoro # G4567722
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Carbide
- Finish Uncoated
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12345
- Zoro # G4567722
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 3" |
Split Length | 3/8" |
Cutter Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Item | Se Carbide Ball End Blank 1F 1/8X3/8 |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank 1F 1/8X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 3/8", Rubber Gri (902-235)
- STANLEY ENGINEERED FASTENING Working Gage, Tangless, 10-32 (7560-3)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 100 mm (SRM-030-100)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- Melin Tool Co Tool Blanks