Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank 1F 1/4X3/8, Overall Length: 4"
Mfr # 12349
Zoro # G4567810
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Material Carbide
- Finish Uncoated
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12349
- Zoro # G4567810
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 4" |
Split Length | 3/8" |
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Details
Item | Se Carbide Ball End Blank 1F 1/4X3/8 |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank 1F 1/4X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- SAFEWAZE 5 lb. D-ring Tool Attachment (10 / pack) (SW402)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- Melin Tool Co Tool Blanks