Shop All General Purpose Cobalt End Mills
Melin Tool Co
Roughing End Mill, Chamfer, 0.25mm x 6mm
Mfr # CRMG-M6M6
Zoro # G5328677
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 20 mm
- Overall Length 63 mm
- Shank Dia. 6 mm
- Number of Flutes 4
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # CRMG-M6M6
- Zoro # G5328677
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 20 mm |
Overall Length | 63 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Details
Item | Roughing End Mill,Chamfer,0.25mm x 6mm |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | Bright |
Single End/Double End | Single End |
End Mill Style | Square |
Description
Roughing End Mill,Chamfer,0.25mm x 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- HHIP Drift/Center Key MT3 (3900-0263)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- Melin Tool Co General Purpose Cobalt End Mills