Shop All General Purpose Cobalt End Mills
Melin Tool Co
Roughing End Mill, Chamfer, 0.01x3/8", Length of Cut: 1"
Mfr # CRMG-1212
Zoro # G5343718
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish Bright
- Number of Flutes 4
Product Information
- Brand Melin Tool Co
- MFR # CRMG-1212
- Zoro # G5343718
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Item | Roughing End Mill,Chamfer,0.01x3/8" |
Finish | Bright |
Number of Flutes | 4 |
End Mill Material | Carbide |
End Mill Style | Square |
Single End/Double End | Single End |
Description
Roughing End Mill,Chamfer,0.01x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/32 (12115620)
- Melin Tool Co General Purpose Cobalt End Mills