Shop All General Purpose Cobalt End Mills
Melin Tool Co
Roughing End Mill, Chamfer, 0.015x5/8", Shank Dia.: 5/8"
Mfr # CRMG-2020
Zoro # G5328920
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/4"
- Overall Length 3-1/2"
- Shank Dia. 5/8"
- Finish Bright
- Number of Flutes 4
Product Information
- Brand Melin Tool Co
- MFR # CRMG-2020
- Zoro # G5328920
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 3-1/2" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Item | Roughing End Mill,Chamfer,0.015x5/8" |
Finish | Bright |
Number of Flutes | 4 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Square |
Description
Roughing End Mill,Chamfer,0.015x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Polished Jobber Length Drill Bit (D/AP36)
- CHANNELLOCK PLIER LONG NOSE 6" W/SIDE CUTTER (CL326)
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477832)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- Melin Tool Co General Purpose Cobalt End Mills