Shop All General Purpose Cobalt End Mills
Melin Tool Co
Roughing End Mill, Chamfer, 0.015x1/2", Number of Flutes: 4
Mfr # CRMG-1616-L
Zoro # G5328878
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2"
- Overall Length 4"
- Shank Dia. 1/2"
- Number of Flutes 4
- Finish Bright
Product Information
- Brand Melin Tool Co
- MFR # CRMG-1616-L
- Zoro # G5328878
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | Roughing End Mill,Chamfer,0.015x1/2" |
Number of Flutes | 4 |
Finish | Bright |
End Mill Material | Carbide |
End Mill Style | Square |
Single End/Double End | Single End |
Description
Roughing End Mill,Chamfer,0.015x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO37/64)
- BOSCH Angle Grinder, 4 1/2" Wheel, 11,000 RPM (GWS10-450)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750C)
- Melin Tool Co End Mills