Shop All Routing End Mills
Melin Tool Co
Rough/Finisher End Mill, Sq., 3/4x1-5/8"
Mfr # CRFP-2424
Zoro # G4697913
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 3-7/8"
- Length of Cut 1-5/8"
- End Mill Material Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # CRFP-2424
- Zoro # G4697913
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-7/8" |
Length of Cut | 1-5/8" |
Milling Dia. | 3/4" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Rough/Finisher End Mill,Sq.,3/4x1-5/8" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
Rough/Finisher End Mill,Sq.,3/4x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-462 Mortar Hoe, 6 1/2", 21" Wood Handle (11-462)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 3/8 (GL6X1500R----X0)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- DEWALT Cordless Impact Wrench, Bonus Battery (DCF900P1)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, Number of Flutes: 4 (CCMG-.047-R010-DLC)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- MELIN TOOL CO Carbide General Purpose End Mill, 3/8x1" (CCMG-1212-R015)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 (CCMG-.012)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- Melin Tool Co End Mills