Shop All General Purpose Cobalt End Mills
Melin Tool Co
Rough/Finisher End Mill, Chamfer, 1 x 2"
Mfr # CCRFP-2432-M-TICN
Zoro # G5334380
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2"
- Overall Length 4-1/4"
- Shank Dia. 3/4"
- Number of Flutes 5
- Finish TiCN
Product Information
- Brand Melin Tool Co
- MFR # CCRFP-2432-M-TICN
- Zoro # G5334380
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2" |
Overall Length | 4-1/4" |
Shank Dia. | 3/4" |
Milling Dia. | 1" |
Details
Item | Rough/Finisher End Mill,Chamfer,1 x 2" |
Number of Flutes | 5 |
Finish | TiCN |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Chamfer |
Description
Rough/Finisher End Mill,Chamfer,1 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYV6)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (523089)
- ROBERTS/Q.E.P.. Extendable FLR Roller (10-955)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm (16402360)
- Melin Tool Co End Mills