Shop All Carbide Thread Mills
Melin Tool Co
NPT Pipe Thread Mill, 0.490" x 1"
Mfr # TM-1/2-14NPT-S
Zoro # G5342613
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 1/2"
- Number of Flutes 6
- Length of Cut 1"
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-1/2-14NPT-S
- Zoro # G5342613
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4" |
Shank Dia. | 1/2" |
Length of Cut | 1" |
Cutting Dia. | 0.490" |
Details
Item | NPT Pipe Thread Mill,0.490" x 1" |
Number of Flutes | 6 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Straight |
Description
NPT Pipe Thread Mill,0.490 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77416MP)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD49/64)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- Melin Tool Co Carbide Thread Mills