Shop All General Purpose Cobalt End Mills
Melin Tool Co
Mill, Rougher/Finisher, R.032, 3/4", Number of Flutes: 4
Mfr # CRFMG-2424-L
Zoro # G5005782
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2-1/4"
- Overall Length 5"
- Shank Dia. 3/4"
- End Mill Material Carbide
- Finish Bright
Product Information
- Brand Melin Tool Co
- MFR # CRFMG-2424-L
- Zoro # G5005782
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2-1/4" |
Overall Length | 5" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Item | Mill,Rougher/Finisher,R.032,3/4" |
End Mill Material | Carbide |
Finish | Bright |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Mill,Rougher/Finisher,R.032,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8-1/2-Inch Drive Impact-Rated Pass Through Socket Set, 15-Piece (65400)
- WESTWARD Repl Hook Jaw, For 36 In Pipe Wrench (31D048)
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-16)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/32, 1-1/4 Cut L (04317)
- Melin Tool Co End Mills