Shop All General Purpose Cobalt End Mills
Melin Tool Co
Mill, Rougher/Finisher, R.022, 1/2", Overall Length: 4"
Mfr # CRFMG-1616-M
Zoro # G5005913
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8"
- Overall Length 4"
- Shank Dia. 1/2"
- Finish Bright
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # CRFMG-1616-M
- Zoro # G5005913
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/8" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | Mill,Rougher/Finisher,R.022,1/2" |
Finish | Bright |
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
Mill,Rougher/Finisher,R.022,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- URREA 1/2" Drive Socket Set Phosphatized (74201)
- GEARWRENCH 7/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86644)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm (16402360)
- Melin Tool Co End Mills